250QCLDC120V - 250W 120V T4 DC Bayonet Clear Ess Halogen Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250QCLDC120V
Manufacturer
Sylvania
Manufacturer's Part Number
250Q/CL/DC(ESS)-120V/58720
Description
250W 120V T4 DC Bayonet Clear Ess Halogen Lamp
Tungsten Halogen Single End Super Q Clear Finish DC Bay 250WATT 120VOLT (Ess)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587207 / 00046135587207
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
250QCLDC120V - Small Image
 
Large Image - Large Image
 
250QCLDC120V - Large Image
 
Small Image - Small Image
Attachments
 
 
250QCLDC120V - Specification Sheet
Tech Bulletins
 
 
250QCLDC120V - Tech Bulletin
Other Links
 
 
250QCLDC120V - Other
 
250QCLDC120V - Other
 
250QCLDC120V - Other
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
120
Wattage
250
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Product Type
250QCLDCESS 120V 12/CS 1/Sku
Description
250W 120V T4 DC BAYONET CLEAR ESS HALOGEN LAMP
extra long description
SYL 250Q/CL/DC(ESS)-120V/58720 250Q
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish DC Bay 250Watt 120Volt (ESS)
Additional Information
Voltage
120.00 V
average life
2000
lumens
5,000
Base
BA15d Double Contact Bayonet
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
250Q/CL/DC(ESS)-120V/58720
GTIN
00046135587207
UPC
046135587207
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ESS
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 250QCLDC120V.
Jump To:

Similar Items

Similar items are close alternatives to 250QCLDC120V, though they may not be 100% alike.

Gel Q250CL/DC-130 43698 Quartz Li
  • Our Part #: Q250CLDC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q250CL/DC-130
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($161.64) ·
Q250CLDC - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 250QCLDC120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43697 GE Lighting 00043168436977
Q250CLDC GE Lighting 00043168436984
58720 Osram Sylvania 00046135587207

* All prices subject to change.

Begin Live Chat