15A15 - 15W 130V A15 Med Base Frosted Incand Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15A15
Manufacturer
Osram Sylvania
Manufacturer's Part Number
15A15-130V
Description
15W 130V A15 Med Base Frosted Incand Lamp
Inside Frost Color; 3.5 Inch Overall Length; 120 Volt Voltage Rating; 120 Standard Package; 15 Watt Wattage; A-Line Style; Medium Base Type; 2500 Life In Hour; A15 Shape Designation; 100 Lumen Intensity; C9 Filament Type; Color Rendering Index 100; Color Temperature 2850 K
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135100383
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15A15 - Small Image
 
15A15 - Large Image
Attachments
 
 
15A15 - Specification Sheet
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
120 V
Wattage
15 W
Material
STRAIGHT BLADE PLUG, POLARIZED TYPE; YELLOW COLOR; 3 WIRE(S); UL APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 18 AWG CORD SIZE; CORD MATERIAL PLASTIC; CORD CLAMP SIZE 7/16 INCH HOLE; CORD GRIP RANGE 245-700 INCH
Material, Color, and Finish
Color
INSIDE FROST
Base Type
Medium
Dimensions and Weight
Overall Length
3-1/2 INCH
Descriptions
Product Type
A-Line Incandescent Lamp
Description
15W 130V A15 MED BASE FROSTED INCAND LAMP
Long Description
LAMP, 15 W; 120 V; SHAPE DESIGNATION A15; C9 FILAMENT; MEDIUM BASE; INSIDE FROST; INTENSITY 109 LUMEN; OVERALL LENGTH 3-1/2 INCH; LIFE 2500 HR; APPLICATION GENERAL PURPOSE; STANDARD PACKAGE 120; BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 2 3/8 INCH
Additional Information
BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 2 3/8 INCH
Commodity Description
Lamps - Incandescent
Additional Information
Intensity
109 LUMEN
Number of Outlet Holes
2263300
Hole Diameter
45328
Filament Type
C9
Manufacturer Information
Manufacturers Part Number
15A15-130V
Brand
OSRAM SYLVANIA
Model
P250
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
2500 HR
Packaging
Standard Package
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Weight per each
0.06
Carton
6
Package
120
Uses, Certifications, and Standards
Application
GENERAL PURPOSE DEG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15A15.
Jump To:

Similar Items

Similar items are close alternatives to 15A15, though they may not be 100% alike.

Gel 15A15 12658 Incandescent Lamps
  • Our Part #: 15A15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15A15
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 120 ($320.40) ·
15A15 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat