150QCLDC120V - 150W 120V T4 DC Bayonet Clear Etc Halogen Lamp

Sylvania

  • $30.21 (Each)
  • $30.21 (Each)

  • $362.52 (Per 12)
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
150QCLDC120V
Manufacturer
Sylvania
Manufacturer's Part Number
150Q/CL/DC(ETC)-120V/58741
Description
150W 120V T4 DC Bayonet Clear Etc Halogen Lamp
Tungsten Halogen Single End Super Q Clear Finish DC Bay 150WATT 120VOLT (Etc) 2000HR
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587412 / 00046135587412
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.21 (Each)
Standard Packaging
$362.52 (Per 12)
Resources
Images
 
 
150QCLDC120V - Small Image
 
Large Image - Large Image
 
150QCLDC120V - Large Image
 
Small Image - Small Image
Attachments
 
 
150QCLDC120V - Specification Sheet
Tech Bulletins
 
 
150QCLDC120V - Tech Bulletin
Other Links
 
 
150QCLDC120V - Other
 
150QCLDC120V - Other
 
150QCLDC120V - Other
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
120
Wattage
150
Shape
T12
Lamp Type
SINGLE END
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Product Type
150QCLDCETC 120V 12/CS 1/Sku
Description
150W 120V T4 DC BAYONET CLEAR ETC HALOGEN LAMP
extra long description
SYL 150Q/CL/DC(ETC)-120V/58741 150Q
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish DC Bay 150Watt 120Volt (ETC) 2000Hr
Additional Information
Voltage
120.00 V
dimmable
Yes
lumens
2,800
average life
2000
Base
BA15d Double Contact Bayonet
start type
Instant
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
150Q/CL/DC(ETC)-120V/58741
GTIN
00046135587412
UPC
046135587412
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ETC
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 150QCLDC120V.
Jump To:

Similar Items

Similar items are close alternatives to 150QCLDC120V, though they may not be 100% alike.

Gel Q150CL/DC 43693 Quartz Line
  • Our Part #: Q150CLDC120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q150CL/DC
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
Q150CLDC120 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 150QCLDC120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43693 GE Lighting 00043168436939
58741 Osram Sylvania 00046135587412

* All prices subject to change.

Begin Live Chat