J604HPL - NEMA12 HNG Latch Encl

Robroy/Stahlin

  • $223.41 (Each)
  • $223.41 (Each)
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
J604HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J604HPL
Description
NEMA12 HNG Latch Encl
Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108501 / 00785928108501
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.41 (Each)
Resources
Images
 
 
J604HPL - Large Image
Attachments
 
 
J604HPL - Specification Sheet
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
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Depth
4-23/32 Inch
Width
5-7/16 Inch
Height
7-13/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
NEMA12 HNG LATCH ENCL
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 5-7/16 INCH; 7-13/32 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP64 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 5-7/16 INCH; 7-13/32 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP64
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J604HPL
Model
J
GTIN
00785928108501
UPC
785928108501
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J604HPL.
Jump To:

Cross Referenced

These items are similar to J604HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
644-4XFCHQRC Eaton B-Line 00782051523898
L-FJ604CHNFQ Rittal 00639889132443
J604HPL Robroy Industries 00785928108501
HW-J60404CHQR Wiegmann 00786725857203
HWJ60404CHQR Wiegmann n/a

* All prices subject to change.

Begin Live Chat