J1412HPL - Encl Jic 4X 14X12X6 FG HPL

Robroy/Stahlin

  • $622.00 (Each)
  • $622.00 (Each)
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
J1412HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1412HPL
Description
Encl Jic 4X 14X12X6 FG HPL
Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108808 / 00785928108808
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$622.00 (Each)
Resources
Images
 
 
J1412HPL - Small Image
 
J1412HPL - Large Image
Attachments
 
 
J1412HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
13-15/32 Inch
Height
15-15/32 Inch
Depth
6-1/4 Inch
Descriptions
Product Type
Non-Metallic Enclosure
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 13-15/32 INCH; 15-15/32 INCH; 6-1/4 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1412 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Description
ENCL JIC 4X 14X12X6 FG HPL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 13-15/32 INCH; 15-15/32 INCH; 6-1/4 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1412
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J1412HPL
Model
J
GTIN
00785928108808
UPC
785928108808
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
Enclosure
NEMA 1/3R/4X/6P/12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J1412HPL.
Jump To:

Cross Referenced

These items are similar to J1412HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM1426L Allied Moulded Products 00085339914297
14126-4XFCHQRC Eaton B-Line 00782051523980
PJ14126L Hammond Manufacturing 00623980951201
J1412HPL Robroy Industries 00785928108808
VJ1412HWPL2 Vynckier Enclosure Systems 00635394013253
HW-J141206CHQR Wiegmann 00786725857272
A-14107JFGQRR nVent-Thermal Management 00783510412609
A-14128CHQRFG nVent-Thermal Management 00783510298005

* All prices subject to change.

Begin Live Chat