01233 - 75W Incan A19 RS If Hi-Temp CTNG

Shat-R-Shield

  • $5.15 (Each)
  • $5.15 (Each)

  • $61.80 (Per 12)
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
01233
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
01233
Description
75W Incan A19 RS If Hi-Temp CTNG
Lamp, Shatter-Resistant, Incandescent, 75A19 If/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 Cri, A19 Shape, 2.38 In Dia, 3.94 In Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life HRS, Pfa Coating
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
726585012336 / 00726585012336
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.15 (Each)
Standard Packaging
$61.80 (Per 12)
Resources
Images
 
 
01233 - Small Image
 
01233 - Large Image
Attachments
 
 
01233 - Specification Sheet
Other Links
 
 
01233 - Other
 
01233 - Other
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
130 WTT
Wattage
75 W
Shape
A19
Material, Color, and Finish
color rendering index (cri)
100 W
Dimensions and Weight
Length
3.94 in
Diameter
MIR-LFQMT-LA
Descriptions
Description
75W INCAN A19 RS IF HI-TEMP CTNG
Product Type
75A19 If/RS/VS 120-130V (PK X 12)
extra long description
SHA 01233 75A19 IF/RS/VS 120-130V (
Long Description
Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 CRI, A19 Shape, 2.38 IN Dia, 3.94 IN Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life Hrs, PFA Coating
Special Features
Shatter-Resistant
Additional Information
lumens
712 lm
Base
Medium (E26)
Coating
PFA
average life
REFRIGERATION CONTROL
Manufacturer Information
Brand
shat-r-shield
Manufacturers Part Number
01233
sub brand
Philips
GTIN
00726585012336
UPC
726585012336
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.01
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat