Q0260GFI - QO260GFI 2P-120/240V-60A CB

Square D

  • $170.11 (Each)
  • $170.11 (Each)
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
Q0260GFI
Manufacturer
Square D
Manufacturer's Part Number
Q0260GFI
Description
QO260GFI 2P-120/240V-60A CB
Miniature Circuit Breaker 120/240V 60a
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
785901764878 / 00785901764878
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$170.11 (Each)
Resources
Images
 
 
Q0260GFI - Small Image
 
Q0260GFI - Large Image
Attachments
 
 
Q0260GFI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 AMPERE
Terminal Type
BOX LUG
Interrupting Rating
10 KILOAMPERE
Wire Size
12 TO 4 AWG (ALUMINUM), 14 TO 6 AWG (COPPER)
Voltage Rating
120/240 VAC AT 50/60 HZ (UL/CSA)
Poles
2 A
Dimensions and Weight
Size
1.5 INCH W X 2.91 INCH D X 4.12 INCH H
Descriptions
Product Type
Miniature Circuit Breaker
Description
QO260GFI 2P-120/240V-60A CB
extra long description
THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR TYPE; 1.5 INCH W X 2.91 INCH D X 4.12 INCH H SIZE; QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL USED ON; 12 TO 4 AWG (ALUMINUM), 14 TO 6 AWG (COPPER) WIRE SIZE; UL, CSA APPROVAL; 120/240 VAC AT 50/60 HZ (UL/CSA) VOLTAGE RATING; PLUG ON MOUNTING; 10 KILOAMPERE INTERRUPTING RATING; 60 AMPERE CURRENT RATING; 2 POLE(S); BOX LUG TERMINAL TYPE; 4 TO 6 MILLIAMPERE TRIP SENSITIVITY; QWIK-GARD[R] BRAND; QO-GFI MODEL
Long Description
MINIATURE CIRCUIT BREAKER, THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR TYPE; 1.5 INCH W X 2.91 INCH D X 4.12 INCH H SIZE; QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL USED ON
Commodity Description
2 POLE GROUND FAULT GFCI PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Sensitivity
6 MILLIAMPERE
Manufacturer Information
Manufacturers Part Number
Q0260GFI
Brand
Qwik-Gard[R]
Model
QO-GFI
GTIN
00785901764878
UPC
785901764878
Taxonomies, Classifications, and Categories
Type
THERMAL MAGNETIC, COMMON TRIP, EQUIPMENT PROTECTOR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, NOM
Mounting
PLUG ON
Used On
QO LOAD CENTER, NQOD PANELBOARD, OEM INTERIOR/SPEED-D[T] SWITCHBOARD DISTRIBUTION PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of Q0260GFI.
Jump To:

Cross Referenced

These items are similar to Q0260GFI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH260GF Eaton 00782113912905
CUHCH260GF Eaton n/a
1D316 WW GRAINGER n/a
PCB260GF ITE n/a
QF260 ITE n/a
QO260GFI Schneider Electric 00785901764878
QF260 Siemens 00783643273771
QF264 Siemens n/a

* All prices subject to change.

Begin Live Chat