RS101AWW - Roto Split, Super RS 101a

Southwire

  • $54.77 (Each)
  • $54.77 (Each)
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
RS101AWW
Manufacturer
Southwire
Manufacturer's Part Number
66978140
Description
Roto Split, Super RS 101a
Quick Clamping Requires No Adjustments After Initial Setting. Features A Self-Tightening Blade System and Ergonomic Crank Handle With Offset For Maximum Hand Clearance and Safe Operation. Blade Storage Cartridge In Knob With Storage For Up to 6 Blades. Die Cast Epoxy Enameled Body For Durability and An Assured Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111507 - Metal cutters
UPC/GTIN
723875021016 / 00723875021016
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.77 (Each)
Resources
Images
 
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
 
RS101AWW - Large Image
Attachments
 
 
RS101AWW - Specification Sheet
Brochures
 
 
RS101AWW - Brochure
Other Links
 
 
RS101AWW - Other
 
RS101AWW - Other
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
RS-101A-WW, Southwire Super Roto-Split®, Wounded Warrior Pro
extra long description
S-TEK 66978140 RS-101A-WW, Southwir
Long Description
Quick clamping requires no adjustments after initial setting. Features a self-tightening blade system and ergonomic crank handle with offset for maximum hand clearance and safe operation. Blade storage cartridge in knob with storage for up to 6 blades. Die cast epoxy enameled body for durability and an assured long life.
Special Features
Quick Clamping-Requires No Adjustment After Initial Setting
Description
ROTO SPLIT, SUPER RS 101A
Features
Quick clamping requires no adjustments after initial setting. Features a self-tightening blade system and ergonomic crank handle with offset for maximum hand clearance and safe operation. Blade storage cartridge in knob with storage for up to 6 blades. Die cast epoxy enameled body for durability and an assured long life.
Additional Information
Handle Type
Rotary
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
66978140
GTIN
00723875021016
UPC
723875021016
Taxonomies, Classifications, and Categories
Type
Cable Cutters
Category Description
POWER TOOLS
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RS101AWW.
Jump To:

Similar Items

Similar items are close alternatives to RS101AWW, though they may not be 100% alike.

Cable Cutter, Ergonomic Handle, Ac, MC, HCF, BX Cable, 2 LB
  • Our Part #: RS101A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66978140
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.77) ·
RS101A - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat