UR2 - UR2(BX) 26-19 Awg Butt Connector: 1000 Connectors

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UR2
Manufacturer
3M
Manufacturer's Part Number
UR2(BX)
Description
UR2(BX) 26-19 Awg Butt Connector: 1000 Connectors
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Red Insulation Color, -40 °F Operating Temperature, +140 °F Operating Temperature, Butt Connector Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
051115262012 / 00051115262012
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
UR2 - Large Image
 
UR2 - Large Image
Specifications Sheets
 
 
UR2 - Specification Sheet
MSDS Sheets
 
 
UR2 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Butt Connector
Material, Color, and Finish
Insulation Color
Red
Style
Butt/2 or 3 Conductor
Dimensions and Weight
Size
26 - 19 AWG
Descriptions
Product Type
Butt Connector
Description
UR2(BX) 26-19 AWG BUTT CONNECTOR: 1000 CONNECTORS
Long Description
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Red Insulation Color, -40 °F Operating Temperature, +140 °F Operating Temperature, Butt Connector Terminal
Features
The Scotchlok UR2 solvent resistant connectors,accept two or three solid copper conductors that can be of different wire gauges,for butt splicing.The UR2 connectors are filled with a sealant to provide moisture resistance.
Short Description
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Red, 1,000 connectors (100 per box, 10 boxes per case)
Special Features
Material Gel Filled Polypropylene
extra long description
3M UR2(BX) 19-26 AWG Butt Connector
Additional Information
Minimum Operating Temperature
-40 °F;-40 °C
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#19 AWG
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RUS
package quantity
1000 CT
Number of Pieces
10 boxes per case
Manufacturer Information
Manufacturers Part Number
UR2(BX)
Brand
Minnesota Mining (3M)
sub brand
Scotchlok(TM)
GTIN
00051115262012
UPC
051115262012
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
IDC Butt Connector
Availability
minimum qty
100
Status
Inactive
Packaging
Weight per each
2.7
Carton
1000
Uses, Certifications, and Standards
Application
Filled
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UR2.
Jump To:

Similar Items

Similar items are close alternatives to UR2, though they may not be 100% alike.

Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Co...
  • Our Part #: VDV826605
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: VDV826-605
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 Packages ($58.62) ·
VDV826605 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.77

Per Package

QTY:
Packages
Add
19-26 AWG Butt Connector Cartridge
  • MFR Part #: UR2(CART)
  • GTIN: 00051115262029
  • Manufacturer: 3M
19-26 AWG Butt Connector Jar of 500
  • MFR Part #: UR2-JAR500
  • GTIN: 00051115262074
  • Manufacturer: 3M
19-26 AWG BUTT CONNECTOR (DRY)
  • MFR Part #: UR2-D(CART)
  • GTIN: 00054007714750
  • Manufacturer: 3M

* All prices subject to change.

Begin Live Chat