SS100 - Smoke and Sound Sealant, WH, 20OZ Sausage PK

3M

  • $10.00 (Each)
  • $10.00 (Each)

  • $120.00 (Per 12)
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
SS100
Manufacturer
3M
Manufacturer's Part Number
SS 100
Description
Smoke and Sound Sealant, WH, 20OZ Sausage PK
Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051115549236 / 00051115549236
Weight per unit
0.1805 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.00 (Each)
Carton
$120.00 (Per 12)
Resources
Images
 
 
SS100 - Small Image
 
SS100 - Large Image
Attachments
 
 
SS100 - Specification Sheet
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
SMOKE AND SOUND SEALANT, WH, 20OZ SAUSAGE PK
Product Type
3M™ Smoke and Sound Sealant SS100
Features
Seal Construction Joints and Through Penetrations3M ™ Smoke and Sound Sealant SS100 is a gun-grade, elastomeric sealant that exhibits excellent adhesion to a full range of construction substrates. When dried, it forms a monolithic seal that helps prevent unwanted noise infiltration and mitigates the spread of smoke and toxic gas during a fire. This sealant is designed to seal construction joints and through penetrations in non-fire rated wall and floor assemblies, including smoke partitions and acoustic as
extra long description
3M 7100038650 3M™ Smoke and Sound S
Long Description
Our 3M™ Smoke and Sound Sealant SS100 is designed to seal construction joints and through penetrations in non-fire-rated wall and floor assemblies. In addition, this latex sealant acts as a draftstop to prevent unwanted air movement while providing a barrier against dust and other airborne particulates.
Manufacturer Information
Brand
3M
Manufacturers Part Number
SS 100
GTIN
00051115549236
UPC
051115549236
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.1805
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat