FP301148BLUE - Heat Shrink Thin-Wall Tubing 1-48"-Blue-24PC

3M Electrical Products

  • $10.46 (Each)
  • $10.46 (Each)

  • $125.52 (Per 12)

  • $251.04 (Per 24)
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
FP301148BLUE
Manufacturer
3M Electrical Products
Manufacturer's Part Number
#N/A
Description
Heat Shrink Thin-Wall Tubing 1-48"-Blue-24PC
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
N/A
UPC
051128598993
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Carton
$125.52 (Per 12)
Standard Packaging
$251.04 (Per 24)
Resources
Images
 
 
FP301148BLUE - Large Image
 
FP301148BLUE - Small Image
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
HEAT SHRINK THIN-WALL TUBING 1-48"-BLUE-24PC
Product Type
FP 1 Bu 48IN 24/BX 3001000bu
Features
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Manufacturers Part Number
#N/A
Brand
3M Electrical Products
UPC
051128598993
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.2
Carton
12
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat