FP3011448BLUE - 1/4, 2:1 Thin Wall, 48" Blue, 12 PCS

3M

  • $2.68 (Each)
  • $2.68 (Each)

  • $32.16 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011448BLUE
Manufacturer
3M
Manufacturer's Part Number
FP301-1/4-48"-BLUE-12 PCS
Description
1/4, 2:1 Thin Wall, 48" Blue, 12 PCS
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/4 In Cable Size, 0.125 In;3.18 MM Recovered Diameter, 0.25 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595824 / 00051128595824
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.68 (Each)
Standard Packaging
$32.16 (Per 12)
Resources
Images
 
 
FP3011448BLUE - Large Image
 
FP3011448BLUE - Large Image
Attachments
 
 
FP3011448BLUE - Specification Sheet
Other Links
 
 
FP3011448BLUE - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 ft
Thickness
0.025 in;0.64 mm
Descriptions
Description
1/4,2:1 THIN WALL,48" BLUE,12 PCS
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/4 in Cable Size, 0.125 in;3.18 mm Recovered Diameter, 0.25 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.07 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Blue, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
extra long description
3M FP301-1/4-48"-Blue-12-Pcs 1/4, 2
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1/4 in
Maximum Recovered Diameter
0.125 in;3.18 mm
Minimum Expanded Diameter
0.25 in;6.35 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
12 CA
Shrink Ratio
2:1
Dielectric Strength
900 Volt
continuous operating temperat
55 Degrees C to +135 Degrees C
outside diameter
SIDE PANEL, VENTED SIDE PANEL TYPE; PAINTED FINISH; SIGNATURE BLUE COLOR; 925 MM; 24U; TERAFRAME[T] F SERIES GEN 1 CABINET RACK/CABINET TYPE; INCLUDES LOCKING SPRING LOADED LATCH, (2) KEY; 34480 MODEL
Manufacturer Information
Manufacturers Part Number
FP301-1/4-48"-BLUE-12 PCS
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
GTIN
00051128595824
UPC
051128595824
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP3011448BLUE.
Jump To:

Cross Referenced

These items are similar to FP3011448BLUE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011448BLUE12PCS 3M Electrical Products 00051128595824
F22114BL103 Alpha Wire 00781197993411
HSTT25-48-Q6 Panduit 00074983906383
CPO250-6-A Thomas & Betts 00786210834320

* All prices subject to change.

Begin Live Chat