DBRYBULK - Direct Bury Splice Kit DBR/Y-6(Bulk), 18-10 Awg

3M

  • $3.60 (Each)
  • $3.60 (Each)

  • $360.00 (Per 100)
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
DBRYBULK
Manufacturer
3M
Manufacturer's Part Number
DBRY6BULK
Description
Direct Bury Splice Kit DBR/Y-6(Bulk), 18-10 Awg
Splice Kit, Includes High Impact Wire Connector and Uv Resistant Polypropylene Tube Prefilled With Moisture Resistant Grease, 600 V, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128585740 / 00051128585740
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Standard Packaging
$360.00 (Per 100)
Resources
Images
 
 
DBRYBULK - Large Image
 
DBRYBULK - Small Image
 
DBRYBULK - Large Image
Attachments
 
 
DBRYBULK - Specification Sheet
Other Links
 
 
DBRYBULK - Other
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
Splice Kit
Long Description
Splice Kit, Includes High Impact Wire Connector and UV Resistant Polypropylene Tube Prefilled With Moisture Resistant Grease, 600 V, 0.05 lb
Features
3M(TM) DBR/Y-6 Series Direct Bury Splice Kit electrically connects 2 or more pre-stripped copper wires and moisture seals the connection for direct-burial applications.The flame-retardant kit seals the wiring that is rated up to 600V.It is suitable for water-intensive applications such as golf courses,irrigation controls and outdoor lighting.3M(TM) Direct Bury Splice Bulk DBR/Y-6 is a premium moisture-resistant connector that is used to electrically connect and moisture seal thicker insulation wire.Consist
Short Description
Red/Yellow Direct Bury Splice Kit, 600 V (2/KIT,25 KITS/CASE)
Description
DIRECT BURY SPLICE KIT DBR/Y-6(BULK),18-10 AWG
extra long description
3M 7000006235 3M™ Direct Bury Splic
Additional Information
Kit Contents
High Impact Wire Connector;Uv Resistant Polypropylene Tube Prefilled With Moisture Resistant Grease
Maximum Voltage Rating
600 V
Standards Met
UL 486D;UL (Canada and US);CE
package quantity
1 CT;100 PK
Manufacturer Information
Manufacturers Part Number
DBRY6BULK
Brand
Minnesota Mining (3M)
GTIN
00051128585740
UPC
051128585740
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight
0.05 lb
Weight per each
0.051
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Direct Bury
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBRYBULK.
Jump To:

Similar Items

Similar items are close alternatives to DBRYBULK, though they may not be 100% alike.

Splice Kit, Includes 3M[T] Spring Connector R/Y+ and A High Impact, Uf-Resistant...
  • Our Part #: DBRY6KIT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DBRY6KIT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($164.00) ·
DBRY6KIT - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Splice Kit, Direct Burial; 30 V; Wire Combination Size (2 to 5) 18 Awg to (2) 12...
  • Our Part #: DBYBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBY-BULK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DBYBULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat