CP25WB+5GAL - Fire Barrier Sealant, RD, 5 Gallon Pail

3M

  • $482.20 (Each)
  • $482.20 (Each)

Availability: Currently Out Of Stock
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
CP25WB+5GAL
Manufacturer
3M
Manufacturer's Part Number
CP25WB+
Description
Fire Barrier Sealant, RD, 5 Gallon Pail
We Formulated This Fire Sealant to Dry and Form A Monolithic Firestop Seal That Also Acts As A Barrier to Airborne Sound Transmission. 3M™ Fire Barrier Sealant CP 25WB+ Is A Red, One-Component, Gun-Grade, Latex-Based, Intumescent Firestop Sealant. This Fire Barrier Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gases Before, During and After Exposure to A Fire.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201606 - Caulks
UPC/GTIN
051115116407 / 00051115116407
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$482.20 (Each)
Resources
Images
 
 
CP25WB+5GAL - Small Image
 
CP25WB+5GAL - Large Image
Attachments
 
 
CP25WB+5GAL - Specification Sheet
Other Links
 
 
CP25WB+5GAL - Other
 
CP25WB+5GAL - Other
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
FIRE BARRIER SEALANT, RD, 5 GALLON PAIL
Product Type
3M™ Fire Barrier Sealant CP 25WB+
extra long description
3M 7000006379 3M™ Fire Barrier Seal
Features
Dependable and Easy-to-Use Firestop SealantTough and ready-to-use, 3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, one-component, latex-based, intumescent sealant that dries to form a monolithic firestop seal. This sealant also acts as a barrier to airborne sound transmission. As penetrants are exposed to fire, the unique intumescent property of this material allows 3M™ Fire Barrier Sealant CP 25WB+ to expand and help maintain a firestop penetration seal for up to 4 hours. This sealant is designed
Long Description
We formulated this fire sealant to dry and form a monolithic firestop seal that also acts as a barrier to airborne sound transmission. 3M™ Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CP25WB+
GTIN
00051115116407
UPC
051115116407
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
60