CFS100220 - Constant Force Spring For Grounding, 1.00/2.20 (#4)

3M

  • $14.21 (Each)
  • $14.21 (Each)

  • $426.30 (Per 30)
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
CFS100220
Manufacturer
3M
Manufacturer's Part Number
CFS1.002.20
Description
Constant Force Spring For Grounding, 1.00/2.20 (#4)
3M™ Constant Force Spring Is Designed For Earthing or Grounding Applications. The Spring Applies A Uniform Radial Pressure Onto The Cable When It Is Rolled Onto The Cable Core or Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007423751 / 00054007423751
Weight per unit
0.0501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.21 (Each)
Standard Packaging
$426.30 (Per 30)
Resources
Images
 
 
CFS100220 - Small Image
 
CFS100220 - Large Image
Attachments
 
 
CFS100220 - Specification Sheet
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
CONSTANT FORCE SPRING FOR GROUNDING,1.00/2.20 (#4)
Product Type
3M™ Constant Force Springs
extra long description
3M 7000132735 3M™ Constant Force Sp
Features
3M™ Constant Force Spring is a solderless connection, making it ideal for use on lead and aluminum cable sheaths, cable screening tapes or wires and steel or aluminum armor wires. RoHS 2011/65/EU Compliant.
Long Description
3M™ Constant Force Spring is designed for earthing or grounding applications. The spring applies a uniform radial pressure onto the cable when it is rolled onto the cable core or outside diameter.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CFS1.002.20
GTIN
00054007423751
UPC
054007423751
Taxonomies, Classifications, and Categories
Type
Constant Force Spring
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.0501
Carton
1
Package
30
Uses, Certifications, and Standards
Application
"For Grounding CFS-1.00/2.20, Jacketed Cable, 1.00 in 2.20 in"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat