BBI6ARED20FTR0LL - Bus Bar Heat Shrink Tubing, O.D. Of 7.57 - 12.86"

3M

  • $51.33 (Each)
  • $51.33 (Each)

  • $1,026.60 (Per 20)
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
BBI6ARED20FTR0LL
Manufacturer
3M
Manufacturer's Part Number
BBI6ARD20'
Description
Bus Bar Heat Shrink Tubing, O.D. Of 7.57 - 12.86"
3M™ Bus Bar Heat Shrink Tubing Bbi Is A Flame Retardant Tubing That Provides Reliable Protection and Insulation For 5 to 35 KV Rated Applications. The Cross Linked Polyolefin Construction Is Split and Solvent Resistant While Offering Good Tracking Resistance. It Offers A Tight Fit For Rectangular, Square or Round Bus Bars.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051135357323 / 00051135357323
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.33 (Each)
Carton
$1,026.60 (Per 20)
Resources
Images
 
 
BBI6ARED20FTR0LL - Small Image
 
BBI6ARED20FTR0LL - Large Image
Attachments
 
 
BBI6ARED20FTR0LL - Specification Sheet
Brochures
 
 
BBI6ARED20FTR0LL - Brochure
Other Links
 
 
BBI6ARED20FTR0LL - Other
 
BBI6ARED20FTR0LL - Other
 
BBI6ARED20FTR0LL - Other
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
3M™ Heat Shrink Tubing Bbi
extra long description
3M 7100025925 3M™ Heat Shrink Tubin
Features
When you need to keep inline bolted connections functioning at their peak, shield them from surges, flames and extreme temperatures with 3M™ Bus Bar Heat Shrink Tubing BBI-6A. This tubing keeps bus bars safe in temperatures ranging between -67 to 230 degrees F (-55 to 110 degrees C). Power surges are no longer a worry due to the tubing's 110 to 125 kV BIL-rated insulation level. The heat shrink insulation cover is color-coded to help you keep track of the wirework used in your applications, and it's been A
Description
BUS BAR HEAT SHRINK TUBING, O.D. OF 7.57 - 12.86"
Long Description
3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
Manufacturer Information
Manufacturers Part Number
BBI6ARD20'
Brand
3M
GTIN
00051135357323
UPC
051135357323
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Bus Bar
Packaging
Weight per each
10.2
Carton
20
Uses, Certifications, and Standards
standard
ASTM, IEC, ANSI/IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat