82F2 - Scotchcast Flexible Splice 82-F2 (2131)

Scotchcast

  • $164.96 (Each)
  • $164.96 (Each)

  • $1,649.60 (Per 10)
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
82F2
Manufacturer
Scotchcast
Manufacturer's Part Number
82F2
Description
Scotchcast Flexible Splice 82-F2 (2131)
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128591772 / 00051128591772
Weight per unit
0.2257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.96 (Each)
Standard Packaging
$1,649.60 (Per 10)
Resources
Images
 
 
82F2 - Small Image
 
82F2 - Large Image
Attachments
 
 
82F2 - Specification Sheet
Other Links
 
 
82F2 - Other
 
82F2 - Other
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
3M™ 82 F Series Resin Compression Inline Cable Splice Kit with flame retardant compound 2131, is designed for inline splicing on non shielded portable power cables and cords. The wet/dry flexible power cable splice kit is suitable for use on single and multi conductor cables, depending on the voltage rating.
Special Features
"For use on unshielded, portable power cables"
Description
SCOTCHCAST FLEXIBLE SPLICE 82-F2 (2131)
Product Type
3M™ Scotchcast™ Flexible Power Cable Splicing Kits 82-F Seri
extra long description
3M 7100010200 3M™ Scotchcast™ Flexi
Features
3M™ 82 F Series Resin Inline Cable Splice Kit includes Scotch® rubber splicing tape 23, Scotchcast™ compound 2131 and Three M Ite™ Elek Tro Cut™ abrasive cloth 80J grit. The semi flexible compound offers permanent splicing to bend with the cable for easy installation, reeling and handling. The smooth, tapered splice prevents cable hang ups and splice end lifting. The flame retardant compound 2131 is a self curing resin that bonds to itself and modern cable jackets. This kit is perfect for splicing 1 kV rat
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
82F2
GTIN
00051128591772
UPC
051128591772
Taxonomies, Classifications, and Categories
Type
Flexible Splice
Category Description
SPLICE KITS
Packaging
Weight per each
0.2257
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For use with inline compression connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat