72N2 - Scotchcast Inline Splice Kit, 0-600V

Scotchcast

  • $99.11 (Each)
  • $99.11 (Each)

  • $991.10 (Per 10)
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
72N2
Manufacturer
Scotchcast
Manufacturer's Part Number
72N2
Description
Scotchcast Inline Splice Kit, 0-600V
3M™ Scotchcast™ 72 N Series Inline Splice Kit Is A 1 KV Rated, Rigid Body Splice Designed to Join Signal and Control Cables. It Fits Shielded or Unshielded Constructions Of Plastic or Rubber Jacketed Cables. It Is Perfect For Inline Splicing Of Shielded or Unshielded Cables, Underground Systems, Joining Of Cable Reel Ends, Direct Burial Applications, Repair Of Cable Failures and Dig Ins.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007106258 / 00054007106258
Weight per unit
1.287 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.11 (Each)
Standard Packaging
$991.10 (Per 10)
Resources
Images
 
 
72N2 - Large Image
 
72N2 - Small Image
Attachments
 
 
72N2 - Specification Sheet
Other Links
 
 
72N2 - Other
 
72N2 - Other
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
3M™ Scotchcast™ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.
Description
SCOTCHCAST INLINE SPLICE KIT, 0-600V
Product Type
3M™ Scotchcast™ Inline Splice Kits 72-N Series
extra long description
3M 7100007449 3M™ Scotchcast™ Inlin
Features
3M™ Scotchcast™ 72 N Series Inline Splice Kit helps in sealing collars or splice body ends, and the jumper wire with clips offers solderless shield continuity on shielded cables. RoHS 2011/65/EU Compliant?.
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
72N2
GTIN
00054007106258
UPC
054007106258
Taxonomies, Classifications, and Categories
Type
Resin Splice
Category Description
SPLICE KITS
Packaging
Weight per each
1.287
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat