371CL48MMX100M - Scotch Box Sealing Tape, Clear, 48MM X 100M

Scotch

  • $5.48 (Each)
  • $5.48 (Each)

  • $197.28 (Per 36)
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
371CL48MMX100M
Manufacturer
Scotch
Manufacturer's Part Number
371-CLEAR-48MMX100M
Description
Scotch Box Sealing Tape, Clear, 48MM X 100M
Sealing Tape, Polypropylene Material, Clear, +109 °F Operating Temperature, 100 M Length, 48 MM Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
021200158735 / 00021200158735
Weight per unit
0.0806 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Standard Packaging
$197.28 (Per 36)
Resources
Images
 
 
371CL48MMX100M - Small Image
 
371CL48MMX100M - Large Image
 
371CL48MMX100M - Large Image
Attachments
 
 
371CL48MMX100M - Specification Sheet
Other Links
 
 
371CL48MMX100M - Other
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
Polypropylene
Material, Color, and Finish
Background Color
Clear
Dimensions and Weight
Length
100 m
Width
48 mm
Descriptions
Product Type
Sealing Tape
Long Description
Sealing Tape, Polypropylene Material, Clear, +109 °F Operating Temperature, 100 m Length, 48 mm Width, 0.5 lb
Features
Scotch(R) Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials,including recycled fiberboard.The polypropylene film backing is easy to unwind and resists abrasion,moisture and scuffing.The backing easily conforms around edges and on rough surfaces for a tight seal.
Short Description
Sealing Tape, Polypropylene, Clear, 100 m
extra long description
3M 7100011547 Scotch® Box Sealing T
Description
SCOTCH BOX SEALING TAPE, CLEAR, 48MM X 100M
Additional Information
Adhesive Material
Rubber Resin
Maximum Operating Temperature
+109 °F
package quantity
1 CT;36 PK
Manufacturer Information
Manufacturers Part Number
371-CLEAR-48MMX100M
Brand
Scotch
sub brand
Scotch(R)
GTIN
00021200158735
UPC
021200158735
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.5 lb
Weight per each
0.0806
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Paper;Food And Beverage;Medical;General Industrial;Mro;Electronics;Print;371 Model
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 371CL48MMX100M.
Jump To:

Similar Items

Similar items are close alternatives to 371CL48MMX100M, though they may not be 100% alike.

Scotch® Box Sealing Tape 371
  • MFR Part #: 7010311727
  • GTIN: 00021200158728
  • Manufacturer: Scotch

* All prices subject to change.

Begin Live Chat