33 - Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black

Super 33+

  • $9.33 (Each)
  • $9.33 (Each)

  • $933.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33
Manufacturer
Super 33+
Manufacturer's Part Number
33+-3/4X66FT-X
Description
Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
054007061335 / 00054007061335
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.33 (Each)
Standard Packaging
$933.00 (Per 100)
Resources
Images
 
 
33 - Small Image
 
33 - Large Image
 
33 - Large Image
 
33 - Video
Attachments
 
 
33 - Specification Sheet
Other Links
 
 
33 - Other
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
Vinyl
Material, Color, and Finish
Background Color
Black
Color
Black
Backing Material
Polyvinyl Chloride
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in;19 mm
Thickness
7 mil
Size
Premium
Descriptions
Product Type
Electrical Tape
Description
SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK
Features
Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c
Short Description
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Long Description
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb
extra long description
3M 7010397928 Scotch® Super 33+™ Vi
Special Features
Premium
Additional Information
Maximum Operating Temperature
+221 °F
Standards Met
UL 539-H;CSA
package quantity
10 CT;100 RL/CA
media
Yes
Attachment Type
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Manufacturer Information
sub brand
Scotch(R)
Brand
Super 33+
Manufacturers Part Number
33+-3/4X66FT-X
GTIN
00054007061335
UPC
054007061335
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Availability
Status
Inactive
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Professional;Premium Grade
standard
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat