33+SUPER112X36YD - Super 33+ Vinyl Electrical Tape, 1-1/2" X 36YD, BK

Super 33+

  • $36.35 (Each)
  • $36.35 (Each)

  • $1,817.50 (Per 50)
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
33+SUPER112X36YD
Manufacturer
Super 33+
Manufacturer's Part Number
33+1.5X36YD1.5
Description
Super 33+ Vinyl Electrical Tape, 1-1/2" X 36YD, BK
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 Yd Length, 1-1/2 In Width, 7 Mil Thickness, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007502364 / 00054007502364
Weight per unit
0.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.35 (Each)
Standard Packaging
$1,817.50 (Per 50)
Resources
Images
 
 
33+SUPER112X36YD - Small Image
 
33+SUPER112X36YD - Large Image
 
33+SUPER112X36YD - Large Image
Attachments
 
 
33+SUPER112X36YD - Specification Sheet
Brochures
 
 
33+SUPER112X36YD - Brochure
Other Links
 
 
33+SUPER112X36YD - Other
 
33+SUPER112X36YD - Other
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
Vinyl
Material, Color, and Finish
Background Color
Black
Color
Black
Backing Material
Polyvinyl Chloride
Dimensions and Weight
Length
36 yd;32.9184 m
Width
1-1/2 in
Thickness
7 mil
Size
Premium
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 yd Length, 1-1/2 in Width, 7 mil Thickness, 0.67 lb
Features
America's #1 professional grade vinyl electrical tape,Scotch(R) Super 33+(TM) Vinyl Electrical Tape is a premium grade,7 mil thick,flame-retardant all-weather vinyl-insulating tape for cable splices up to 600V.It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C).Scotch(R) Super 33+(TM) Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive,rubber-resin adhesive and an elastic PVC backing.This tape is hig
Short Description
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Description
SUPER 33+ VINYL ELECTRICAL TAPE, 1-1/2" X 36YD, BK
extra long description
3M 7000031512 Scotch® Super 33+™ Vi
Special Features
Premium
Additional Information
Maximum Operating Temperature
+221 °F
Standards Met
Ul;CSA
Attachment Type
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Manufacturer Information
Brand
Super 33+
Manufacturers Part Number
33+1.5X36YD1.5
sub brand
Scotch
GTIN
00054007502364
UPC
054007502364
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.67 lb
Weight per each
0.668
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Professional;Premium Grade
standard
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat