3181001 - Ear Pushins Earplugs, Corded, Poly Bag

E-A-R

  • $1.08 (Each)
  • $1.08 (Each)

  • $108.00 (Per 100)

  • $432.00 (Per 400)
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
3181001
Manufacturer
E-A-R
Manufacturer's Part Number
318-1001
Description
Ear Pushins Earplugs, Corded, Poly Bag
3M™ E-A-R™ Push-Ins™ Corded Foam Earplugs Provide All-Day Hearing Comfort, Convenience and Protection. Constructed Of 3M™ E-A-Rform™ Foam, These Earplugs Feature A No Roll-Down Design and A Blue Stem For A Quick and Easy Fit.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181900 - Hearing protectors
UPC/GTIN
080529180018 / 00080529180018
Weight per unit
0.0026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$108.00 (Per 100)
Standard Packaging
$432.00 (Per 400)
Resources
Images
 
 
3181001 - Large Image
 
3181001 - Small Image
Brochures
 
 
3181001 - Brochure
Other Links
 
 
3181001 - Other
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
EAR PUSHINS EARPLUGS,CORDED,POLY BAG
Product Type
3M™ E-A-R™ Push-Ins™ Earplugs
extra long description
3M 7000052745 3M™ E-A-R™ Push-Ins™
Features
<p>3M™ E-A-R™ Push-Ins™ Corded Earplugs feature soft and flexible E-A-Rform™ Foam that inserts quickly and easily into the ears for comfortable noise reduction. The push-to-fit design with a flexible stem helps keep the soft foam tip clean, even when hands are dirty, since there is no need to roll the foam before fitting. Cord allows earplugs to be stored conveniently when earplugs are worn intermittently. Earplugs are packaged in a poly bag to keep them clean prior to use. Recommended applications incl
Long Description
3M™ E-A-R™ Push-Ins™ corded foam earplugs provide all-day hearing comfort, convenience and protection. Constructed of 3M™ E-A-Rform™ foam, these earplugs feature a no roll-down design and a blue stem for a quick and easy fit.
Manufacturer Information
Brand
E-A-R
Manufacturers Part Number
318-1001
GTIN
00080529180018
UPC
080529180018
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0026
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat