3101001 - Ear Classic Earplugs, Uncorded

E-A-R

  • $0.99 (Each)
  • $0.99 (Each)

  • $1,980.00 (Per 2,000)
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
3101001
Manufacturer
E-A-R
Manufacturer's Part Number
7000002299
Description
Ear Classic Earplugs, Uncorded
3M™ E-A-R™ Classic™ Uncorded Earplugs Set The Standard In Hearing Protection As The World'S First Foam Earplugs. Constructed From Slow-Recovery Foam, The Disposable Earplug Comes In A Clean, Convenient Pillow Pack.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181901 - Ear plugs
UPC/GTIN
080529100009 / 00080529100009
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$1,980.00 (Per 2,000)
Resources
Images
 
 
3101001 - Small Image
 
3101001 - Large Image
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
3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, the disposable earplug comes in a clean, convenient pillow pack.
Description
EAR CLASSIC EARPLUGS,UNCORDED
Product Type
3M™ E-A-R™ Classic Regular Earplugs
extra long description
3M 7000002299 3M™ E-A-R™ Classic Re
Features
The 3M™ E-A-R™ Classic™ Uncorded Earplugs were the world’s first foam earplugs and are still one of the most widely used earplugs today. Slow recovery, low pressure foam fits snugly to create a noise barrier that helps protect hearing from loud sounds. The earplugs are both flame resistant and moisture resistant. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include chipping, chiseling, drilling, furnace operations, grinding,
Manufacturer Information
Brand
E-A-R
Manufacturers Part Number
#N/A
GTIN
00080529100009
UPC
080529100009
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0083
Carton
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat