25GR0UNDBRAID12X - Scotch Grounding Braid, 1/2" X 15'

Scotch

  • $175.74 (Each)
  • $175.74 (Each)
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
25GR0UNDBRAID12X
Manufacturer
Scotch
Manufacturer's Part Number
7100011690
Description
Scotch Grounding Braid, 1/2" X 15'
Scotch® Electrical Grounding Braid 25 Is An All Woven Grounding Braid In A Flat Cable Like Form. This Braid Is Ideal For Grounding and Power Cable Shielding Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007116028 / 00054007116028
Weight per unit
1.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.74 (Each)
Resources
Images
 
 
25GR0UNDBRAID12X - Small Image
 
25GR0UNDBRAID12X - Large Image
Attachments
 
 
25GR0UNDBRAID12X - Specification Sheet
Other Links
 
 
25GR0UNDBRAID12X - Other
 
25GR0UNDBRAID12X - Other
Brochures
 
 
25GR0UNDBRAID12X - Brochure
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
Scotch® Electrical Grounding Braid 25
extra long description
3M 7100011690 Scotch® Electrical Gr
Features
Scotch® Electrical Grounding Braid 25 is conformable due to its woven construction of 240 strands of #30 AWG tinned copper. The braid offer high current carrying capacity with appoximate equivelant of #6 AWG wire. The braid is compatiable with power cable insulation. I can be used for fault current path accross shielded power cable joints and grounding of splices, terminations, cables or other cable accessories. RoHS 2011/65/EU Compliant.
Description
SCOTCH GROUNDING BRAID, 1/2" X 15'
Long Description
Scotch® Electrical Grounding Braid 25 is an all woven grounding braid in a flat cable like form. This braid is ideal for grounding and power cable shielding applications.
Special Features
Conductive
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7100011690
GTIN
00054007116028
UPC
054007116028
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Insulating and Splicing
Packaging
Weight per each
1.002