2155 - Temflex Rubber Splicing Tape, 3/4" X 22', BK

Temflex

  • $147.60 (Per 20)
  • $7.38 (Each)

  • $147.60 (Per 20)
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
2155
Manufacturer
Temflex
Manufacturer's Part Number
215534X22FT
Description
Temflex Rubber Splicing Tape, 3/4" X 22', BK
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 FT Length, 3/4 In Width, 30 Mil Thickness, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051138979058 / 00051138979058
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$7.38 (Each)
Carton
$147.60 (Per 20)
Standard Packaging
$147.60 (Per 20)
Resources
Images
 
 
2155 - Small Image
 
2155 - Large Image
 
2155 - Large Image
Attachments
 
 
2155 - Specification Sheet
Brochures
 
 
2155 - Brochure
Other Links
 
 
2155 - Other
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
Rubber
Dimensions and Weight
Length
22 ft;6.7056 m
Width
3/4 in;19 mm
Thickness
30 mil
Descriptions
Product Type
Splicing Tape
Features
3M(TM) Temflex(TM) Tape 2155 is a 30-mil,general purpose,highly conformable,electrically insulating,low-voltage rubber splicing tape.The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner,which will not stick to the tape upon unwind.It withstands a wide temperature range of 176 degrees F (80 degrees C).3M(TM) Temflex(TM) Splicing Tape 2155 with self-fusing rubber backing,has rubber-resin adhesive that offers optimized adherence.Thi
Long Description
Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 ft Length, 3/4 in Width, 30 mil Thickness, 0.3 lb
Short Description
Splicing Tape, Rubber
Special Features
economical low voltage rubber vinyl insulating tape that is self-fusing
Description
TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE
extra long description
3M 7000089970 3M™ Temflex™ Rubber S
Additional Information
Maximum Operating Temperature
+176 °F
Standards Met
UL 539-H
package quantity
50 RL/CA
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
215534X22FT
sub brand
Temflex(TM)
GTIN
00051138979058
UPC
051138979058
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Insulating and Splicing
Availability
minimum qty
20
Packaging
Weight
0.3 lb
Weight per each
0.295
Carton
1
Package
20
Uses, Certifications, and Standards
Application
insulating wire splices, split bolt connections, and motor leads up to 600V
standard
UL Listed, File E129200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2155.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2155.

Rubber Splicing Tape 3/4 X 22
  • Our Part #: 215534X22FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155-3/4X22FT-50RLS
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.38) ·
215534X22FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.38

Each

QTY:
Each
Add
Rubber Splicing Tape 3/4 X 22
  • Our Part #: 2150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155-3/4X22FT-50RLS
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 50 ($369.00) ·
2150 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat