1400CRD34X60 - Economy Vinyl Elec Tape Red 3/4" X 60' 10/Carton

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1400CRD34X60
Manufacturer
3M
Manufacturer's Part Number
1400C-3/4X66FT-RD
Description
Economy Vinyl Elec Tape Red 3/4" X 60' 10/Carton
Electrical Tape, 16 Oz/In (Backing Astm D1000, Steel Astm D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing Of Wires and Cables Application, PVC Backing Material, 150 % Elongation At Break, Red Legend Color, 60 FT Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/Ca Package Quantity, No Removability, 5 Yr Shelf Life, Electrical and Mechanical Protection Special Features, Oanz, File # 12920
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
051128584286 / 00051128584286
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1400CRD34X60 - Small Image
 
1400CRD34X60 - Large Image
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
Vinyl
Material, Color, and Finish
Legend Color
Red
Backing Material
PVC
Dimensions and Weight
Length
60 ft
Width
3/4 in
Thickness
7 mil
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, 16 oz/in (Backing ASTM D1000, Steel ASTM D1000) Adhesion Strength, Rubber Resin Adhesive Material, All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables Application, PVC Backing Material, 150 % Elongation at Break, Red Legend Color, 60 ft Length, Vinyl Material, +176°F;+80°C Maximum Operating Temperature, 10 RL/CT;100 RL/CA Package Quantity, No Removability, 5 yr Shelf Life, Electrical and Mechanical Protection Special Features, OANZ, File # 12920
Features
3M(TM) Economy Vinyl Electrical Tape 1400 is a 7 mil thick, general use vinyl-insulating tape. It is designed to perform continuously in temperatures up to 80°C (176°F). This tape has a polyvinyl chloride (PVC) backing with pressure–sensitive rubber based adhesive. It inhibits corrosion of electrical conductors.
Special Features
Electrical and Mechanical Protection
Short Description
Electrical Tape, 60 ft, 3/4 in, 10 RL/CT;100 RL/CA
Description
ECONOMY VINYL ELEC TAPE RED 3/4" X 60' 10/CARTON
Additional Information
Standards Met
UL Listed;UL 510 Standard and RoHS 2011/65/EU Compliant;OANZ, File # 129200
package quantity
10 RL/CT;100 RL/CA
Adhesive Material
Rubber Resin
adhesion strength
16 oz/in (Backing ASTM D1000, Steel ASTM D1000)
Elongation at Break
150 %
Maximum Operating Temperature
+80°C;+176°F
Shelf Life
5 yr
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
1400C-3/4X66FT-RD
GTIN
00051128584286
UPC
051128584286
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.85 lb/EA
Weight per each
0.185
Carton
10
Package
100
Uses, Certifications, and Standards
Application
All Wire and Cable Splices Rated Up to 600 Volts and 80°C (176°F);Harnessing of Wires and Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1400CRD34X60.
Jump To:

Similar Items

Similar items are close alternatives to 1400CRD34X60, though they may not be 100% alike.

3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 ...
  • Our Part #: 165RD4A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 165RD4A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($21.90) ·
165RD4A - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.19

Each

QTY:
Each
Add
Warriorwrap WW-716-RD Red Vinyl General Use Electrical Tape Is Strong Enough For...
  • Our Part #: WW7162
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-RD
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($146.00) ·
WW7162 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat