S7824 - 0.93W 6.3V Mini Lamp

Satco

  • $1.51 (Each)
  • $1.51 (Each)

  • $15.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S7824
Manufacturer
Satco
Manufacturer's Part Number
S7824
Description
0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
Slang Terms

Categories
Miniature, Automotive & Sealed - Miniature Lamps
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
045923078248 / 00045923078248
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Standard Packaging
$15.10 (Per 10)
Resources
Images
 
 
S7824 - Small Image
 
S7824 - Large Image
Attachments
 
 
S7824 - Specification Sheet
Other Links
 
 
S7824 - Other
 
S7824 - Other
Features
Wattage
0.95 W
Voltage Rating
6.3 V
Current Rating
0.15 A
Shape
T3 1/4
amperage rating
150m
Material, Color, and Finish
Base Type
Miniature Bayonet
Dimensions and Weight
Diameter
0.4 in
Length
1.19
Descriptions
Description
0.93W 6.3V MINI LAMP
Product Type
Miniature Lamp
Long Description
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb
Short Description
Miniature Lamp, T3 1/4, 0.95W, 6.3V
Additional Information
C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life
extra long description
SATCO S7824 1847 6.3V 1W BA9S T3 1/
Additional Information
average life
5000 h
package quantity
10 SL
Warranty
Avg. Rated Hour Limited
Base
Miniature Bayonet
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7824
GTIN
00045923078248
UPC
045923078248
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Miniatures
Packaging
Weight
0.02 lb
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S7824.
Jump To:

Similar Items

Similar items are close alternatives to S7824, though they may not be 100% alike.

Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15...
  • Our Part #: 755
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755-6.3
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($19.40) · 50 ($97.00)
755 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.94

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Sta...
  • Our Part #: 7556.3V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755/35763
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
7556.3V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.