S7007 - 500BR40 FL 130V

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)
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
S7007
Manufacturer
Satco
Manufacturer's Part Number
S7007
Description
500BR40 FL 130V
Incandescent Pool Lamp, Designation: 500BR40FL/Pool, 130 V, 500 WTT, BR40 Shape, E26 Medium Base, Frosted, CC-9/1 Filament, 2000 HR, Lumens: 5500 LM Initial, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923070075 / 00045923070075
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S7007 - Small Image
 
S7007 - Large Image
Attachments
 
 
S7007 - Specification Sheet
Other Links
 
 
S7007 - Other
 
S7007 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500
Shape
BR40
Voltage Rating
130
Material, Color, and Finish
Finish
Frosted
Color
White
Dimensions and Weight
Length
6.5
Diameter
5.00
Descriptions
Product Type
500BR40 FL 130V E26
extra long description
SATCO S7007 500BR40 FL 130V E26
Description
500BR40 FL 130V
Long Description
Incandescent Pool Lamp, Designation: 500BR40FL/POOL, 130 V, 500 WTT, BR40 Shape, E26 Medium Base, Frosted, CC-9/1 Filament, 2000 HR, Lumens: 5500 LM Initial, 6-1/2 IN Length, 5 IN Diameter
Additional Information
Warranty
Avg. Rated Hour Limited
Base
Medium
average life
2000
lumens
5.5k
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7007
GTIN
00045923070075
UPC
045923070075
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Pool Light
Packaging
Weight per each
0.53
Carton
1
Package
24
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat