S39750 - 30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26

Satco

  • $56.07 (Each)
  • $56.07 (Each)
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
S39750
Manufacturer
Satco
Manufacturer's Part Number
S39750
Description
30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26
30 Watt Led Hid Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397509 / 00045923397509
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.07 (Each)
Resources
Images
 
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
Attachments
 
 
S39750 - Specification Sheet
Other Links
 
 
S39750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Voltage Rating
277
Shape
ED28
Material
Thermo Plastic (PBT); Steel; Aluminum
Material, Color, and Finish
color temperature
5000
Finish
Clear
Dimensions and Weight
Size
6.69
Descriptions
extra long description
SATCO S39750 30W/LED/HID/MB-G3/50K/
Description
30W LED HID RPL 50K 4200LM (ADJ LIGHT PNLS) E26
Product Type
30W/Led/Hid/MB-G3/50K/100-277V
Long Description
30 Watt LED HID Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Base: Medium ; MOL: 6.69 in. ; MOD: 3.35 in. ; Weight: 1.37 lb. ; DLC Approved
Additional Information
lumens
4.2k
Warranty
5 Year Limited - Hi-Pro
beam angle
260
voltage range
277
average life
50000
surge protection
Built-in surge protection - 4KV
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39750
GTIN
00045923397509
UPC
045923397509
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Packaging
Weight
1.37
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat