S29558 - 9.5W Led A19 40K Non-Dim 800LM 4-Pack

Satco

  • $7.72 (Each)
  • $7.72 (Each)

  • $92.64 (Per 12)
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
S29558
Manufacturer
Satco
Manufacturer's Part Number
S29558
Description
9.5W Led A19 40K Non-Dim 800LM 4-Pack
9.5W A19 Led Lamp Frosted 40K E26 220' Beam 120V Non-Dimmable 4-PK
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923295584 / 00045923295584
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Standard Packaging
$92.64 (Per 12)
Resources
Images
 
 
S29558 - Small Image
 
S29558 - Large Image
Attachments
 
 
S29558 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
2.38
Length
4.38
Descriptions
extra long description
SATCO S29558 9.5A19/LED/40K/ND/120V
Long Description
9.5W A19 LED Lamp Frosted 40K E26 220' Beam 120V Non-Dimmable 4-PK
Special Features
Enclosed fixture rated: Yes ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Energy Star rated: Yes ; Lamp appearance: Frosted White ; Incandescent equivalent: 60 watts
Product Type
9.5A19/Led/40K/ND/120V/4PK
Description
9.5W LED A19 40K NON-DIM 800LM 4-PACK
Additional Information
average life
15000
Warranty
3 Year Limited - 10 hr per day
beam angle
220
lumens
800
Base
Medium
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29558
GTIN
00045923295584
UPC
045923295584
Taxonomies, Classifications, and Categories
Type
Type A
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat