S11416 - 9.5W A19 Led 40K E26 120V Dimmable 4-PK

Satco

  • $8.99 (Each)
  • $8.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11416
Manufacturer
Satco
Manufacturer's Part Number
S11416
Description
9.5W A19 Led 40K E26 120V Dimmable 4-PK
9.5 Watt A19 Led - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923114168 / 00045923114168
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Resources
Images
 
 
S11416 - Small Image
 
S11416 - Large Image
Attachments
 
 
S11416 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Polycarbonate (PC); High Heat Conductive Plastic Housing
Wattage
10
Voltage Rating
120
Material, Color, and Finish
color temperature
4000
Finish
white
Descriptions
Product Type
9.5A19/Led/840/120V/D/4PK
extra long description
SATCO S11416 9.5A19/LED/840/120V/D/
Description
9.5W A19 LED 40K E26 120V DIMMABLE 4-PK
Long Description
9.5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack
Additional Information
beam angle
230
Warranty
3 Year Limited
lumens
800
Base
Medium
average life
15000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11416
GTIN
00045923114168
UPC
045923114168
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Packaging
Weight
0.08
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
standard
cULus
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat