SS2077ABG - 20A DPST TGL SW

Selecta

  • $20.70 (Each)
  • $20.70 (Each)
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
SS2077ABG
Manufacturer
Selecta
Manufacturer's Part Number
SS207-7A-BG
Description
20A DPST TGL SW
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 1.312 In Length X 2.357 In Height
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
661191103705 / 00661191103705
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.70 (Each)
Resources
Images
 
 
SS2077ABG - Small Image
 
SS2077ABG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 A
Voltage Rating
125 A
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
1.3 x 2.36 x 0.468 Dia Dia
Descriptions
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 20, 10 Amp, 2 Pole
Description
20A DPST TGL SW
Long Description
SELECTA; Toggle Switch; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Amperage Rating: 20, 10 AMP; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 1.312 IN Length X 2.357 IN Height
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
action
78211680356
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Manufacturers Part Number
SS207-7A-BG
Brand
Selecta Products
GTIN
00661191103705
UPC
661191103705
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS2077ABG.
Jump To:

Cross Referenced

These items are similar to SS2077ABG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6TS21 Bryant Electric 00781786337459
GSW-14 Gardner Bender 00032076890148
35-3060 GC-Waldom Electronics 00010151546371
HBL21 Hubbell Wiring Device-Kellems 00783585017099
774014 Ideal Industries 781789740140
70100 Morris 00601986701006
78220TS NSi Industries 00662381782205
78290TS NSi Industries 00662381782908
78300TS NSi Industries 00662381783004
SS207-7A-BG SELECTOR SWITCH 00661191103705
30-1134 Philmore n/a
6415 Raco 00050169064153
SS211-16A SELECTOR SWITCH n/a
SS627 SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat