KNUB12 - 1/2" U-Bolt

Ecn-Korns

  • $2.24 (Each)
  • $2.24 (Each)

  • $224.32 (Per 100)
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
KNUB12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-1/2
Description
1/2" U-Bolt
1/2 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156030 / 00784011156030
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.24 (Each)
Carton
$2.24 (Each)
Resources
Images
 
 
KNUB12 - Small Image
 
KNUB12 - Large Image
Attachments
 
 
KNUB12 - Specification Sheet
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
U-Bolt
Description
1/2" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; SIZE 0.312 INCH DIAMETER X 1.437 INCH LENGTH; INTERIOR WIDTH 0.062 INCH; THREAD LENGTH 1.5 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Long Description
U-BOLT, ROUND BEND TYPE; 0.85 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 5/16 NOMINAL DIAMETER - FRACTIONAL; .3125 NOMINAL DIAMETER - DECIMAL; 1.16 INCH CENTER DISTANCE; ROBROY. BRAND; WITH ONE NUT EACH LEG
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
WITH ONE NUT EACH LEG; WEIGHT 13 LB PER PACK; STANDARD PACKAGE 100 PER CARTON
Additional Information
Nominal Diameter - Decimal
.3125
Inside Width
0.85 INCH
center distance
1.16 INCH
Thread Length
1.5 INCH
TPI
18
Nominal Diameter
5/16 INCH
Finish/Coating
HOT DIP GALVANIZED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-1/2
GTIN
00784011156030
UPC
784011156030
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.13