KNPAR34 - 3/4" Parallel CLMP

Ecn-Korns

  • $8.17 (Each)
  • $8.17 (Each)

  • $245.20 (Per 30)

  • $817.33 (Per 100)

Availability: In Stock Locally
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
KNPAR34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-3/4
Description
3/4" Parallel CLMP
3/4 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154074 / 00784011154074
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$8.17 (Each)
Standard Packaging
$245.20 (Per 30)
Resources
Images
 
 
KNPAR34 - Small Image
 
KNPAR34 - Large Image
Attachments
 
 
KNPAR34 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
3/4" PARALLEL CLMP
Product Type
Conduit Support
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 1-11/16 INCH WIDTH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNPAR MODEL
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-3/4
Model
KNPAR
GTIN
00784011154074
UPC
784011154074
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.64
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNPAR34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNPAR34.

Clamp, 3/4 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection O...
  • Our Part #: PAR34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($408.66) ·
PAR34 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNPAR34, though they may not be 100% alike.

Parallel Conduit Clamp, Malleable Iron (Clamps);Steel (Bolt and Nut) Material, H...
  • Our Part #: 982
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 982
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($72.20) · 50 ($360.98) ·
982 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.22

Each

QTY:
Each
Add
3/4IN Parallel Conduit Support HDG
  • Our Part #: 1562HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1562HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.62) ·
1562HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.62

Each

QTY:
Each
Add
Appleton Parallel Type Clamp, Size: 3/4 In, Material: Castings: Malleable Iron, ...
  • Our Part #: PC75PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-75PAR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($571.28) ·
PC75PAR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat