GALNIP12X12 - 1/2X12 RGD Nip

Ecn-Korns

  • $8.69 (Each)
  • $8.69 (Each)

  • $217.28 (Per 25)

  • $869.11 (Per 100)

Availability: In Stock Locally
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
GALNIP12X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X12
Description
1/2X12 RGD Nip
1/2X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004126 / 00784011004126
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Carton
$8.69 (Each)
Standard Packaging
$217.28 (Per 25)
Resources
Images
 
 
GALNIP12X12 - Small Image
 
GALNIP12X12 - Large Image
Attachments
 
 
GALNIP12X12 - Specification Sheet
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
12 INCH
Descriptions
Product Type
Conduit Nipple
Description
1/2X12 RGD NIP
Long Description
CONDUIT NIPPLE, 12 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1/2X12
Model
GALNIP
GTIN
00784011004126
UPC
784011004126
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.82
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP12X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP12X12.

1/2X12 Galvanized Nipple
  • Our Part #: 12X12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1/2X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($217.28) ·
12X12 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP12X12, though they may not be 100% alike.

1/2IN X12IN Conduit Nipple
  • Our Part #: 645112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645112
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.99) ·
645112 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat