GALNIP114X10 - 1-1/4X10 RGD Nip

Ecn-Korns

  • $14.48 (Each)
  • $14.48 (Each)

  • $1,447.87 (Per 100)
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
GALNIP114X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X10
Description
1-1/4X10 RGD Nip
1 1/4X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005000 / 00784011005000
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.48 (Each)
Carton
$14.48 (Each)
Resources
Images
 
 
GALNIP114X10 - Large Image
Attachments
 
 
GALNIP114X10 - Specification Sheet
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
10 INCH
Descriptions
Description
1-1/4X10 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP1-1/4X10
Brand
ECN-KORNS
Model
GALNIP
GTIN
00784011005000
UPC
784011005000
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.76
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP114X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP114X10.

1 1/4X10 Galvanized Nipple
  • Our Part #: 114X10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.97) ·
114X10 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.48

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP114X10, though they may not be 100% alike.

1-1/4IN X10IN Conduit Nipple
  • Our Part #: 645410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645410
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.09) ·
645410 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat