ET1 - 1" Edge CLMP

Ecn-Korns

  • $12.53 (Each)
  • $12.53 (Each)

  • $313.29 (Per 25)

  • $1,253.17 (Per 100)
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
ET1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-1
Description
1" Edge CLMP
Clamp, 1 In Trade Size, Knet Model, Hot Dip Galvanized, Edge Connection Orientation, 85 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151059 / 00784011151059
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$313.29 (Per 25)
Resources
Images
 
 
ET1 - Small Image
 
ET1 - Large Image
 
ET1 - Large Image
Specifications Sheets
 
 
ET1 - Specification Sheet
Attachments
 
 
ET1 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, KNET Model, Hot Dip Galvanized, Edge Connection Orientation, 85 lb/100
Short Description
Clamp, 1 in, Hot Dip Galvanized, KNET Model
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 2-5/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
1" EDGE CLMP
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Edge
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNET-1
sub brand
Korns(R)
Model
KNET
GTIN
00784011151059
UPC
784011151059
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Packaging
Weight
85 lb/100
Standard Package
20 PER CARTON
Weight per each
0.85
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET1.
Jump To:

Similar Items

Similar items are close alternatives to ET1, though they may not be 100% alike.

Appleton Edge Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardwa...
  • Our Part #: PC100ET
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-100ET
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,105.28) ·
PC100ET - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat