EMTELB4X90 - 4", 90D Emt Elb

Ecn-Korns

  • $123.01 (Each)
  • $123.01 (Each)

  • $12,300.95 (Per 100)

Availability: In Stock Locally
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
EMTELB4X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X90
Description
4", 90D Emt Elb
4X90 Emt Elbow
Slang Terms
Elbow Pre-Fab, Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020300 / 00784011020300
Weight per unit
13.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.01 (Each)
Carton
$123.01 (Each)
Resources
Images
 
 
EMTELB4X90 - Small Image
 
EMTELB4X90 - Large Image
Attachments
 
 
EMTELB4X90 - Specification Sheet
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
4",90D EMT ELB
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; PACKAGING TYPE BULK; EMTELB MODEL
Also Known As...
Elbow Pre-Fab
Sweep
Additional Information
Bend Radius
16 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB4X90
Model
EMTELB
GTIN
00784011020300
UPC
784011020300
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
13.33
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMTELB4X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB4X90.

4X90 Emt Elbow
  • Our Part #: EMT490
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.01) ·
EMT490 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$123.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB4X90, though they may not be 100% alike.

4IN Emt Elb
  • Our Part #: 89A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 89A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
89A - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat