ALUNIP34X112 - 3/4X1-1/2 Al Nip

Ecn-Korns

  • $6.05 (Each)
  • $6.05 (Each)

  • $151.13 (Per 25)

  • $604.53 (Per 100)
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
ALUNIP34X112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4X1-1/2
Description
3/4X1-1/2 Al Nip
3/4X1 1/2 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012428 / 00784011012428
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$6.05 (Each)
Standard Packaging
$151.13 (Per 25)
Resources
Images
 
 
ALUNIP34X112 - Small Image
 
ALUNIP34X112 - Large Image
Attachments
 
 
ALUNIP34X112 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
1-1/2 INCH
Descriptions
Product Type
Conduit Nipple
Description
3/4X1-1/2 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 1-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP3/4X1-1/2
Model
ALUNIP
GTIN
00784011012428
UPC
784011012428
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat