4XC - 4XCL RGD Nip

Ecn-Korns

  • $27.72 (Each)
  • $27.72 (Each)

  • $277.23 (Per 10)

  • $2,772.32 (Per 100)

Availability: In Stock Locally
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
4XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4XCL
Description
4XCL RGD Nip
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Length, 180 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006717 / 00784011006717
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.72 (Each)
Carton
$27.72 (Each)
Standard Packaging
$277.23 (Per 10)
Resources
Images
 
 
4XC - Small Image
 
4XC - Large Image
 
4XC - Large Image
Attachments
 
 
4XC - Specification Sheet
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
Galvanized
Dimensions and Weight
Length
2-7/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 4 in Trade Size, Galvanized, Threaded Connection, 2-7/8 in Length, 180 lb/100
Short Description
Conduit Nipple, 4 in, Galvanized, 2-7/8 in Length
Description
4XCL RGD NIP
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-7/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
10 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP4XCL
Model
GALNIP
GTIN
00784011006717
UPC
784011006717
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 in
Packaging
Weight
180 lb/100
Standard Package
10 PER CARTON
Weight per each
1.45
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4XC.

4X2 7/8 Close Galvanized Nipple
  • Our Part #: GALNIP4XCL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.23) ·
GALNIP4XCL - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
4XCL RGD Nip
  • Our Part #: 4XCL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.72) ·
4XCL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4XC, though they may not be 100% alike.

4IN Close Conduit Nipple
  • Our Part #: 6410TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6410TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.81) ·
6410TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat