1X10 - 1X10 RGD Nip

Ecn-Korns

  • $10.01 (Each)
  • $10.01 (Each)

  • $250.20 (Per 25)

  • $1,000.80 (Per 100)
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
1X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X10
Description
1X10 RGD Nip
1X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004706 / 00784011004706
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.01 (Each)
Carton
$10.01 (Each)
Standard Packaging
$250.20 (Per 25)
Resources
Images
 
 
1X10 - Small Image
 
1X10 - Large Image
Attachments
 
 
1X10 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
10 INCH
Descriptions
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Description
1X10 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1X10
Model
GALNIP
GTIN
00784011004706
UPC
784011004706
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.3799
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1X10.

1X10 Galvanized Nipple
  • Our Part #: GALNIP1X10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($250.20) ·
GALNIP1X10 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1X10, though they may not be 100% alike.

1IN X10IN Conduit Nipple
  • Our Part #: 645310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645310
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.12) ·
645310 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat