12X8AL - 1/2X8 Al Nip

Ecn-Korns

  • $14.06 (Each)
  • $14.06 (Each)

  • $351.54 (Per 25)

  • $1,406.16 (Per 100)
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
12X8AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2X8
Description
1/2X8 Al Nip
1/2X8 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012107 / 00784011012107
Weight per unit
19 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Carton
$14.06 (Each)
Standard Packaging
$351.54 (Per 25)
Resources
Images
 
 
12X8AL - Small Image
 
12X8AL - Large Image
Attachments
 
 
12X8AL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
8 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Description
1/2X8 AL NIP
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1/2X8
Model
ALUNIP
GTIN
00784011012107
UPC
784011012107
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12X8AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12X8AL.

1/2X8 Aluminum Nipple
  • Our Part #: ALUNIP12X8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1/2X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.06) ·
ALUNIP12X8 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat