114X3 - 1-1/4X3 RGD Nip

Ecn-Korns

  • $4.40 (Each)
  • $4.40 (Each)

  • $110.00 (Per 25)

  • $439.99 (Per 100)

Availability: In Stock Locally
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
114X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X3
Description
1-1/4X3 RGD Nip
1 1/4X3 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004942 / 00784011004942
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$4.40 (Each)
Standard Packaging
$110.00 (Per 25)
Resources
Images
 
 
114X3 - Small Image
 
114X3 - Large Image
 
114X3 - Large Image
Attachments
 
 
114X3 - Specification Sheet
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
Conduit Nipple
Description
1-1/4X3 RGD NIP
Long Description
1 1/4X3 GALVANIZED NIPPLE
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4X3
GTIN
00784011004942
UPC
784011004942
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Packaging
Weight per each
0.44
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 114X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 114X3.

1 1/4X3 Galvanized Nipple
  • Our Part #: GALNIP114X3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($110.00) ·
GALNIP114X3 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 114X3, though they may not be 100% alike.

1-1/4IN X3IN Conduit Nipple
  • Our Part #: 64543
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64543
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.56) ·
64543 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat