97637 - Safe-T-Switch SS2 24PK

Rectorseal

  • $28.88 (Each)
  • $28.88 (Each)

  • $693.12 (Per 24)
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
97637
Manufacturer
Rectorseal
Manufacturer's Part Number
97637
Description
Safe-T-Switch SS2 24PK
Safe-T-Switch SS2 24PK
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Hvacr Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
UNSPSC
40101700 - Cooling
UPC/GTIN
021449976374 / 00021449976374
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.88 (Each)
Standard Packaging
$693.12 (Per 24)
Resources
Images
 
 
97637 - Small Image
 
97637 - Large Image
Installation Sheets
 
 
97637 - Installation Sheet
Attachments
 
 
97637 - Specification Sheet
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
PVC
Dimensions and Weight
Size
2-9/16 Inch Length x 2-3/8 Inch Width
Descriptions
Product Type
Drain Outlet
Description
SAFE-T-SWITCH SS2 24PK
Long Description
DRAIN OUTLET, PVC MATERIAL; 2-9/16 INCH LENGTH X 2-3/8 INCH WIDTH SIZE; UL 508, UL (CANADA AND US) APPLICABLE STANDARD; SWITCH; AIR CONDITIONER CONDENSATE DRAIN AND SHUT-OFF SYSTEM USED ON ITEM; SAFE-T-SWITCH[R] BRAND
extra long description
WHITE COLOR/FINISH; UL (CANADA AND US), UL 508 APPLICABLE STANDARD; FLOAT SWITCH, MAGNETIC REED; AIR CONDITIONER CONDENSATE DRAIN USED ON ITEM; SAFE-T-SWITCH[R] BRAND; VOLTAGE RATING 24 VOLT AC; CURRENT RATING 1.25 AMP
Additional Information
Connection Size 1 Inch Slip Socket x 3/4 Inch Slip Socket; Voltage Rating 24 Volt AC; Current Rating 1.25 Amp; Cable Size 18 AWG; Cable Length 72 Inch; Schedule 40
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
Used On Item
Air Conditioner Condensate Drain and Shut-Off System
Item
SWITCH
Applicable Standard
UL 508, UL (Canada and US)
Manufacturer Information
Manufacturers Part Number
97637
Brand
Rectorseal
Model
SS2
GTIN
00021449976374
UPC
021449976374
Taxonomies, Classifications, and Categories
Category Description
HVACR Install Accessories: Screws, Duct Ties, Duct Sealer, Duct Tapes, PVC...
Packaging
Weight per each
0.3
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat