3424 - Rac 1" 90D LT Conn

Raco

  • $44.96 (Each)
  • $44.96 (Each)

Availability: Currently Out Of Stock
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
3424
Manufacturer
Raco
Manufacturer's Part Number
3424
Description
Rac 1" 90D LT Conn
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034248 / 00050169034248
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.96 (Each)
Resources
Images
 
 
3424 - Small Image
 
3424 - Large Image
 
3424 - Video
Attachments
 
 
3424 - Specification Sheet
Other Links
 
 
3424 - Other
 
3424 - Other
 
3424 - Other
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
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
3.25 in x 1.719 in x 2.9 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 3424 LIQUIDTIGHT CONNECTOR 90
Long Description
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
Description
RAC 1" 90D LT CONN
Additional Information
media
Yes
pallet quantity
3150
fitting type
Connectors
Conduit Type
Liquidtight
Insulation Type
UNINSULATED
Manufacturer Information
Manufacturers Part Number
3424
Brand
RACO
GTIN
00050169034248
UPC
050169034248
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
90 degree, uninsulated, liquidtight and Type B
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3424.
Jump To:

Cross Referenced

These items are similar to 3424 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9100 AFC Cable Systems 00077680137180
ST-90100 Appleton Electric 00781381680554
LT10090 Arlington n/a
LT90100 Arlington 00018997329103
472-SLT Bridgeport Fittings 00781747024725
472-LT2 Bridgeport Fittings 00781747154729
LT10090 Eaton Crouse-Hinds 00784564901002
LTK10090 Eaton Crouse-Hinds 00784564000200
LTQ10090 Eaton Crouse-Hinds 00662277005319
LT-10090 Eaton Crouse-Hinds 00784564901002
LT10090SA Eaton Crouse-Hinds 00784564962720
LT10090DC Eaton Crouse-Hinds 00662277000666
SL90100 LH Dottie 00781002667162
16910B Halex 00051411169107
66910B Halex 00051411669102
H1009 Hubbell Wiring Device-Kellems 00783585034249
K1009 Killark 00783936991351
LQA-9100 Madison Electric 00784297385032
MSTR-10090 Madison Electric 00784297547041
LML31 Neer n/a
LML-31 Neer n/a
MLT90-100 Orbit Industries 00835243031241
4Q-9100 O-Z Gedney 00783126619157
RT-90-100S Producto Electric Corp. n/a
3424 Raco 00050169034248
H1009 Raco n/a
4844 Regal n/a
LML31 Remke 00785411301938
5254 Thomas & Betts 00786210052540
LT-293 Thomas & Betts 00785991425031
5254AL Thomas & Betts 00786210802565
STC100-90 Thomas & Betts n/a
LT-493 Thomas & Betts Conduit n/a
493 Topaz 00751338146402
493S Topaz 00751338148208

* All prices subject to change.

Begin Live Chat