258 - Rac 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko

Raco

  • $12.14 (Each)
  • $12.14 (Each)

Availability: Currently Out Of Stock
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
258
Manufacturer
Raco
Manufacturer's Part Number
258
Description
Rac 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground, (8) 1 In, (1) 1/2 In, and (3) Tko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169002582 / 00050169002582
Weight per unit
1.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Resources
Images
 
 
258 - Small Image
 
258 - Large Image
Attachments
 
 
258 - Specification Sheet
Other Links
 
 
258 - Other
 
258 - Other
 
258 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4-11/16
Width
4.688
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 258 4-11/16 BOX 2-1/8 DEEP 1/2
Long Description
4-11/16 IN. SQ. BX. 2-1/8 IN. DP. WELDED WITH CONDUIT KO'S, 600V, RAISEDGROUND, (8) 1 IN, (1) 1/2 IN, AND (3) TKO
Special Features
Combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box
Construction
Welded
Description
RAC 4-11/16"SQ 2-1/8"DP WLD BOX 1/2-1"KO
Additional Information
pallet quantity
1500
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Knockouts
true
Manufacturer Information
Brand
RACO
GTIN
00050169002582
UPC
050169002582
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
1.102
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed;Buy American Act Compliant (All status valid till December 2024);Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 258.
Jump To:

Cross Referenced

These items are similar to 258 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJD-1 Appleton Electric 00687855751709
TP560 Eaton Crouse-Hinds 00786189105605
72171-1 Garvin Industries 00785592721754
5SDB-100 Orbit Industries 00835243010673
4SJD1 O-Z Gedney n/a
258 Raco 00050169002582
265 Raco 00050169902653
257 Raco 00050169902578
5-SDW-1 Thomas & Betts 00781720041671
721711 Thomas & Betts 00785991182958
72171 3/4 1 Thomas & Betts 00785991182903
721711234E Thomas & Betts 00785991182811
72171-1 Thomas & Betts Conduit n/a
B8451 Topaz 00751338867611
V364D-1 Unity Manufacturing 00091617105608

* All prices subject to change.

Begin Live Chat