233 - Rac 4SQ 2-1/8"DP WLD Box 1/2-1"Ko

Raco

  • $7.08 (Each)
  • $7.08 (Each)
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
233
Manufacturer
Raco
Manufacturer's Part Number
233
Description
Rac 4SQ 2-1/8"DP WLD Box 1/2-1"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4-1ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902332 / 00050169902332
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Resources
Images
 
 
233 - Small Image
 
233 - Large Image
Attachments
 
 
233 - Specification Sheet
Other Links
 
 
233 - Other
 
233 - Other
 
233 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Width
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 233 4SQ BOX WELDED 2-1/8 DEEP
Description
RAC 4SQ 2-1/8"DP WLD BOX 1/2-1"KO
Long Description
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4-1KO
Special Features
Combination cover screw heads provide for faster mudring/cover installation
Construction
Welded
Additional Information
Knockouts
1/2 in;3/4 in;1 in
pallet quantity
1750
Packaging Type
No Packaging
Cable Entry
Knockouts for conduit
Manufacturer Information
Brand
RACO
GTIN
00050169902332
UPC
050169902332
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed;Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 233.
Jump To:

Cross Referenced

These items are similar to 233 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SD1 Appleton Electric 00687855750955
TP436 Eaton Crouse-Hinds 00786189104363
4SDB-100 Orbit Industries 00835243010369
4SD1 O-Z Gedney n/a
233 Raco 00050169902332
521711 Thomas & Betts 00785991167153
4SDW1 Thomas & Betts n/a
4-SDW-1 Thomas & Betts n/a
D4455 Topaz 00751338872103

* All prices subject to change.

Begin Live Chat