2150 - Rac 2-1/2" RGD Set SCRW CPLG

Raco

  • $5.88 (Each)
  • $5.88 (Each)

  • $29.39 (Per 5)

  • $587.76 (Per 100)

Availability: Currently Out Of Stock
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
2150
Manufacturer
Raco
Manufacturer's Part Number
2150
Description
Rac 2-1/2" RGD Set SCRW CPLG
RGD/Imc Set Screw Couplings Steel, 3 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021507 / 00050169021507
Weight per unit
1.431 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.88 (Each)
Carton
$5.88 (Each)
Standard Packaging
$29.39 (Per 5)
Resources
Images
 
 
2150 - Small Image
 
2150 - Large Image
Attachments
 
 
2150 - Specification Sheet
Other Links
 
 
2150 - Other
 
2150 - Other
 
2150 - Other
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
Silver
Dimensions and Weight
Length
4.094
Descriptions
Long Description
RGD/IMC Set Screw Couplings Steel, 3 In. Trade Size
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
extra long description
RACO 2150 COUPLING RGD/EMT SET SCRE
Description
RAC 2-1/2" RGD SET SCRW CPLG
Additional Information
Wall Thickness
0.115
pallet quantity
1000
fitting type
Couplings
Conduit Type
EMT
installation type
Screw
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2150
GTIN
00050169021507
UPC
050169021507
Taxonomies, Classifications, and Categories
Type
Set screw coupling, EMT
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
1.431
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2150.
Jump To:

Cross Referenced

These items are similar to 2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-250 AFC Cable Systems 00077680146199
SS66US American Fittings 00662364191123
SNTCC-250 Appleton Electric 00781381121217
816 Arlington 00018997008169
246 Bridgeport Fittings 00781747002464
166 Eaton Crouse-Hinds 78456410166
466 Eaton Crouse-Hinds 00784564104663
466DC Eaton Crouse-Hinds 00784564004024
62825B Halex 00051411628253
12225B Halex 00051411122256
L-134 Madison Electric 00784297311345
TC-517 Neer 00687855105175
OF7717 Orbit Industries 00835243051553
OF717 Orbit Industries 00835243050433
29-250 O-Z Gedney 00783126727302
5250S O-Z Gedney 00687855851317
316ST Producto Electric Corp. 00785244131627
316 Producto Electric Corp. 00785244131603
2150 Raco 00050169021507
2670 Raco 00050169026700
HK-107 Thomas & Betts 00785991415421
TK-127-A Thomas & Betts 00785991025521
8724 Thomas & Betts n/a
8724-TB Thomas & Betts 78621008724
647S Topaz 00751338232600
647 Topaz 00751338165502

* All prices subject to change.

Begin Live Chat