2084 - Rac 1" Emt 1H Strap

Raco

  • $4.31 (Each)
  • $4.31 (Each)

Availability: Currently Out Of Stock
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
2084
Manufacturer
Raco
Manufacturer's Part Number
2084
Description
Rac 1" Emt 1H Strap
One Hole Push On Straps Steel, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020845 / 00050169020845
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Resources
Images
 
 
2084 - Small Image
 
2084 - Large Image
 
2084 - Large Image
 
2084 - Large Image
Attachments
 
 
2084 - Specification Sheet
Other Links
 
 
2084 - Other
 
2084 - Other
 
2084 - Other
 
2084 - Other
 
2084 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.73
Height
1.23
Length
2.334
Size
2.334 in x 0.73 in x 1.23 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2084 STRAP EMT 1-HOLE 1 IN STE
Description
RAC 1" EMT 1H STRAP
Long Description
One Hole Push on Straps Steel, 1 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Additional Information
pallet quantity
24000
Conduit Type
EMT
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2084
Brand
RACO
GTIN
00050169020845
UPC
050169020845
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
One hole, push on, EMT
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.065
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2084.
Jump To:

Cross Referenced

These items are similar to 2084 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWCL-100 Appleton Electric 00781381692250
372 Arlington 00018997003720
1703 Madison Electric 00784297110931
155 Minerallac 00784610401555
H55 Minerallac 00784610600552
MED55 Minerallac 00784610561556
1903 Neer 00687855219032
15-100G O-Z Gedney 00783126684209
15-100S O-Z Gedney 00783126684254
2084 Raco 00050169020845
TS-103 Thomas & Betts 00785991444049
513 Topaz 00751338156302
922 Bridgeport Fittings 00781747009166
CSE1001 American Fittings 00662364540044
202 Eaton Crouse-Hinds 00784564102027
MTW100 LH Dottie 00781002277408
61510B Halex 00051411615109

* All prices subject to change.

Begin Live Chat