2083 - Rac 3/4" Emt 1H Strap

Raco

  • $2.83 (Each)
  • $2.83 (Each)
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
2083
Manufacturer
Raco
Manufacturer's Part Number
2083
Description
Rac 3/4" Emt 1H Strap
One Hole Push On Straps Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020838 / 00050169020838
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Resources
Images
 
 
2083 - Small Image
 
2083 - Large Image
 
2083 - Large Image
 
2083 - Large Image
Attachments
 
 
2083 - Specification Sheet
Other Links
 
 
2083 - Other
 
2083 - Other
 
2083 - Other
 
2083 - Other
 
2083 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.632
Height
0.961
Length
1.99
Size
1.99 in x 0.632 in x 0.961 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2083 STRAP EMT 1-HOLE 3/4 IN S
Description
RAC 3/4" EMT 1H STRAP
Long Description
One Hole Push on Straps Steel, 3/4 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Additional Information
pallet quantity
24000
Conduit Type
EMT
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2083
Brand
RACO
GTIN
00050169020838
UPC
050169020838
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
One hole, push on, EMT
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.044
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2083.
Jump To:

Cross Referenced

These items are similar to 2083 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWCL-75 Appleton Electric 00781381692151
371 Arlington 00018997003713
1702 Madison Electric 00784297110924
135 Minerallac 00784610401357
145 Minerallac 00784610401456
H45 Minerallac 00784610600453
MED45 Minerallac 00784610561457
1902 Neer 00687855219025
15-75G O-Z Gedney 00783126684100
15-75S O-Z Gedney 00783126684155
2083 Raco 00050169020838
TS-102 Thomas & Betts 00785991444025
512 Topaz 00751338156203
921 Bridgeport Fittings 00781747009159
CSE751 American Fittings 00662364540020
201 Eaton Crouse-Hinds 00784564102010
MTW75 LH Dottie 00781002277354
61507B Halex 00051411615079

* All prices subject to change.

Begin Live Chat